Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACS800-104-0440-7+E+V
Drive, 365A, 690V, 440kVA, STO
Item Number
ACS800-104-0440-7+E+V
MFG Item Number
ACS800-104-0440-7+E205+V991
This item cannot be canceled or returned
Description
Item #
ACS800-104-0440-7+E+V
Drive, 365A, 690V, 440kVA, STO
Specifications
Specifications
| Manufacturer Part Number |
ACS800-104-0440-7+E205+V991 |
| Manufacturer |
ABB |
| Family Series |
ABB Drives |
| Description |
Drive, 365A, 690V, 440kVA, STO ACS800-104-0440-7+E205+V991 68684935 |
| Nominal Input Voltage |
690 VAC |
| AC Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ACS800-104-0440-7+E+V
ABB Drives