Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACS800-104-0580-7E205V991
ACS800-104-0580-7E205V991
DRIVE MODULE, 350HP/500HP, 525-690V,
Item Number
ACS800-104-0580-7E205V991
MFG Item Number
ACS800-104-0580-7+E205+V991
This item cannot be canceled or returned
Description
Item #
ACS800-104-0580-7E205V991
DRIVE MODULE, 350HP/500HP, 525-690V,
Specifications
Specifications
| Manufacturer Part Number |
ACS800-104-0580-7+E205+V991 |
| Manufacturer |
ABB |
| Family Series |
ABB Drives |
| Description |
DRIVE MODULE, 350HP/500HP, 525-690V, 364A/467A |
| HP (Constant Torque Rating) |
350 hp |
| HP (Variable Torque Rating) |
500 hp |
| Amps (Constant Torque Rating) |
364 A |
| Amps (Variable Torque Rating) |
467 A |
| Nominal Input Voltage |
690 VAC |
| AC Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ACS800-104-0580-7E205V991
ABB Drives