ACS880 Series Information
| Manufacturer Part Number | ACS880-01-014A-5+E200+P940 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC, 7.5HP, 480V, 11.0A, CT,OP 480Vin 3PH 10HP 14.0A VT W/DB Trans & EMC Fltr, W/O Cover Or Conduit Box |
| Phase | 3 |
| HP (Constant Torque Rating) | 7.5 hp |
| HP (Variable Torque Rating) | 10 hp |
| Amps (Constant Torque Rating) | 11 A |
| Amps (Variable Torque Rating) | 13 A |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Net Weight | 18.6 lbs |
| Gross Weight | 18.6 lbs |