ACS880 Series Information
| Manufacturer Part Number | ACS880-01-014A-5+K475 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-380-500V In, 10HP, 14A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 16.1x6.1x9.8 in, Wall, High performance 2-port Ethernet, Ethernet/IP, Modbus/TCP, PROFINET |
| Phase | 3 |
| HP (Constant Torque Rating) | 7.5 hp |
| HP (Variable Torque Rating) | 10 hp |
| Amps (Constant Torque Rating) | 11 A |
| Amps (Variable Torque Rating) | 13 A |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Net Weight | 18 lbs |
| Gross Weight | 18 lbs |