ACS880 Series Information
| Manufacturer Part Number | ACS880-01-021A-5+E200+P940 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC, 10HP, 480V, 14.0A, CT, N1 480Vin 3PH 15HP 21.0A VT W/DB Trans W/EMC Filter, W/O Cover & Conduit Bx |
| Phase | 3 |
| HP (Constant Torque Rating) | 10 hp |
| HP (Variable Torque Rating) | 15 hp |
| Amps (Constant Torque Rating) | 14 A |
| Amps (Variable Torque Rating) | 19 A |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |