ACS880 Series Information
| Manufacturer Part Number | ACS880-01-03A0-5+K469 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC, 1.0HP, 480V, 2.1A, CT, OP 480Vin 3PH 1.5HP 3.0A VT W/DB Trans W/ EtherCAT Communication Module |
| Phase | 3 |
| HP (Constant Torque Rating) | 1 hp |
| HP (Variable Torque Rating) | 1.5 hp |
| Amps (Constant Torque Rating) | 2.1 A |
| Amps (Variable Torque Rating) | 2.8 A |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Net Weight | 13.23 lbs |
| Gross Weight | 18.835 lbs |