ACS880 Series Information
| Manufacturer Part Number | ACS880-01-04A8-5+K462 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC, 2.0HP, 480V, 3.4A, CT, N1 480Vin 3PH 3.0HP 4.8A VT W/DB Trans w/Control Net 16.0in.Hx6.1in.Wx8.9in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 2 hp |
| HP (Variable Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 3.4 A |
| Amps (Variable Torque Rating) | 4.6 A |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |