Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS880-01-07A6-5+E200+L502
ABB Drives, ACS880 Series
ACS880-01-07A6-5+E200+L502
ABB Drives, ACS880 Series
ACS880 AC Drive, 3-480V In, 5HP,
MFG Item Number
ACS880-01-07A6-5+E200+L502
This item cannot be canceled or returned
Description
Item #
ACS880-01-07A6-5+E200+L502
ACS880 AC Drive, 3-480V In, 5HP,
ACS880 Series Information
AC Drive Built for Torque Control Intuitive User Interface Can be Interconnected Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.
Phase: 3 .75‑2700 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Manufacturer Part Number
ACS880-01-07A6-5+E200+L502
Manufacturer
ABB
Product Series
ACS880
Family Series
ABB Drives, ACS880 Series
Description
ACS880 AC Drive, 3-380-500V In, 5HP, 7.6A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 16.1x6.1x8.9 in, Wall, EMC/RFI-filters, 2nd Environment, Unrestricted Earthed Network, Pulse encoder
Net Weight
13 lbs
Gross Weight
13 lbs
ACS880-01-07A6-5+E200+L502
ABB Drives, ACS880 Series