ACS880 Series Information
| Manufacturer Part Number | ACS880-01-156A-5+B056+D+E |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC 100HP/125HP, 480V,124A CT, 156A VT, +D150, +E202, +K473, +L50 |
| Phase | 3 |
| HP (Constant Torque Rating) | 100 hp |
| HP (Variable Torque Rating) | 120 hp |
| Amps (Constant Torque Rating) | 124 A |
| Amps (Variable Torque Rating) | 148 A |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |