ACS880 Series Information
| Manufacturer Part Number | ACS880-01-260A-5+E202+K469 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-380-500V In, 200HP, 260A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 37.91x11.81x15.2 in, Wall |
| Phase | 3 |
| HP (Constant Torque Rating) | 175 hp |
| HP (Variable Torque Rating) | 215 hp |
| Amps (Constant Torque Rating) | 240 A |
| Amps (Variable Torque Rating) | 247 A |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Net Weight | 154 lbs |
| Gross Weight | 154 lbs |