ACS880 Series Information
| Manufacturer Part Number | ACS880-01-361A-5+L517 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-380-500V In, 300HP, 361A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 37.6x14.96x16.26 in, Wall, TTL pulse encoder |
| Phase | 3 |
| HP (Constant Torque Rating) | 270 hp |
| HP (Variable Torque Rating) | 270 hp |
| Amps (Constant Torque Rating) | 302 A |
| Amps (Variable Torque Rating) | 343 A |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Net Weight | 216 lbs |
| Gross Weight | 216 lbs |