Is something broken or in need of attention? Start your repair request here, and we'll take care of it
ACS880 Series Information
| Manufacturer Part Number | ACS880-01-414A-5+D150+E2 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC 300HP, 480V, 361A CT, N1 480Vin, 3PH, 350HP, 393A VT, Dynamic Brake, EMC Filter,37.6in.Hx15in.Wx16.3in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 270 hp |
| HP (Variable Torque Rating) | 335 hp |
| Amps (Constant Torque Rating) | 361 A |
| Amps (Variable Torque Rating) | 393 A |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |