ACS880-04-460A-5+H356

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS880-04-460A-5+H356

ABB Drives, ACS880 Series

ACS880-04-460A-5+H356

ABB Drives, ACS880 Series
ACS880 AC Drv, 3P 480V In, 375HP,
MFG Item Number
ACS880-04-460A-5+H356
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS880 Series
Item #
ACS880-04-460A-5+H356
ACS880 AC Drv, 3P 480V In, 375HP,

ACS880 Series Information

  • AC Drive
  • Built for Torque Control
  • Intuitive User Interface
  • Can be Interconnected
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.

  • Phase: 3
  • .75‑2700 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Specifications

Specifications
Manufacturer Part Number ACS880-04-460A-5+H356
Manufacturer ABB
Product Series ACS880
Family Series ABB Drives, ACS880 Series
Description ACS880 AC Drive, 3-380-500V In, 375HP, 450A, Type OPEN, 1.1 overload, Assistant Bluetooth, HxWxD 60.67x13.78x19.92 in, Module, DC cable connection busbars
Phase 3
HP (Constant Torque Rating) 270 hp
HP (Variable Torque Rating) 420 hp
Amps (Constant Torque Rating) 330 A
Amps (Variable Torque Rating) 450 A
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Net Weight 355 lbs
Gross Weight 355 lbs