Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Drives, ACS880 Series
ACS880-04XT-1080A-7
ABB Drives, ACS880 Series
ACS880 AC Drv, 3P 600V In, 1000HP,
MFG Item Number
ACS880-04XT-1080A-7
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Item #
ACS880-04XT-1080A-7
ACS880 AC Drv, 3P 600V In, 1000HP,
ACS880 Series Information
AC Drive Built for Torque Control Intuitive User Interface Can be Interconnected Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.
Phase: 3 .75‑2700 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Manufacturer Part Number
ACS880-04XT-1080A-7
Manufacturer
ABB
Product Series
ACS880
Family Series
ABB Drives, ACS880 Series
Description
ACS880 AC Drive, 3-525-690V In, 1000HP, 1051A, Type OPEN, 1.1 overload, Assistant Bluetooth, HxWxD 68.54x27.56x19.92 in, Parallel Module
Phase
3
HP (Constant Torque Rating)
1,200 hp
HP (Variable Torque Rating)
1,340 hp
Amps (Constant Torque Rating)
929 A
Amps (Variable Torque Rating)
1,051 A
Nominal Input Voltage
575 VAC, 600 VAC, 690 VAC
AC Voltage
525-690 VAC
Net Weight
878 lbs
Gross Weight
878 lbs
ACS880-04XT-1080A-7
ABB Drives, ACS880 Series