Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS880-07-0096A-5B054C129 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 480V In, 75HP, 96A,
MFG Item Number
ACS880-07-0096A-5+B054+C129
ACS880-07-0096A-5B054C129 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 480V In, 75HP, 96A,
MFG Item Number
ACS880-07-0096A-5+B054+C129
Item Number
ACS880-07-0096A-5B054C129
This item cannot be canceled or returned
Description
Item #
ACS880-07-0096A-5B054C129
ACS880 AC Drv, 3P 480V In, 75HP, 96A,
ACS880 Series Information
AC Drive Built for Torque Control Intuitive User Interface Can be Interconnected Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.
Phase: 3 .75‑2700 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Manufacturer Part Number
ACS880-07-0096A-5+B054+C129
Manufacturer
ABB
Product Series
ACS880
Family Series
ABB Drives, ACS880 Series
Description
ACS880 AC Drive, 3-380-500V In, 75HP, 96A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 84.45x16.93x26.5 in, Cabinet, UL approved components
Phase
3
HP (Constant Torque Rating)
60 hp
HP (Variable Torque Rating)
75 hp
Amps (Constant Torque Rating)
77 A
Amps (Variable Torque Rating)
96 A
Brake
DC Injection, Dynamic Braking, Flux Braking
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
Direct Torque Control
Mounting
Panel
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-500 VAC
Frequency
500 Hz
Frame Size
R6
Protection Rating
IP42
Dynamic Braking
Optional (Internal)
Height
84.5 "
Width
16.9 "
Depth
26.5 "
Comments
Includes Safe Torque Off, Removable Memory Unit And Customizable Keypad With Startup Assistant.
Net Weight
528 lbs
Gross Weight
528 lbs
ACS880-07-0096A-5B054C129
ABB Drives, ACS880 Series