Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS880-07-0098A-7B055D150 ABB Drives, ACS880 Series, Drive, AC, 75HP, 690V, 84.0A,CT,IP54
MFG Item Number
ACS880-07-0098A-7+B055+D150
ACS880-07-0098A-7B055D150 ABB Drives, ACS880 Series, Drive, AC, 75HP, 690V, 84.0A,CT,IP54
MFG Item Number
ACS880-07-0098A-7+B055+D150
Item Number
ACS880-07-0098A-7B055D150
This item cannot be canceled or returned
Description
Item #
ACS880-07-0098A-7B055D150
Drive, AC, 75HP, 690V, 84.0A,CT,IP54
ACS880 Series Information
AC Drive Built for Torque Control Intuitive User Interface Can be Interconnected Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.
Phase: 3 .75‑2700 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Manufacturer Part Number
ACS880-07-0098A-7+B055+D150
Manufacturer
ABB
Product Series
ACS880
Family Series
ABB Drives, ACS880 Series
Description
Drive, AC, 75HP, 690V, 84.0A,CT,IP54 690Vin 3PH 100HP 93.0A VT W/DB Trans 91.2in.Hx16.9in.Wx26.5in.D ACS880
Phase
3
HP (Constant Torque Rating)
75 hp
HP (Variable Torque Rating)
100 hp
Amps (Constant Torque Rating)
84 A
Amps (Variable Torque Rating)
93 A
Brake
DC Injection, Dynamic Braking, Flux Braking
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 12
Motor Control-Max Level
Direct Torque Control
Mounting
Panel
Nominal Input Voltage
575 VAC, 600 VAC, 690 VAC
AC Voltage
525-690 VAC
Frequency
500 Hz
Frame Size
R7
Protection Rating
IP54
Dynamic Braking
Included
Height
91.2 "
Width
16.9 "
Depth
26.5 "
Comments
Includes Safe Torque Off, Removable Memory Unit And Customizable Keypad With Startup Assistant.
Net Weight
550 lbs
Gross Weight
550 lbs
ACS880-07-0098A-7B055D150
ABB Drives, ACS880 Series