ACS880-07-0590A-7+D150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS880-07-0590A-7+D150 ABB Drives, ACS880 Series, Drive, AC, 500HP, 690V, 505A,CT,IP22

MFG Item Number
ACS880-07-0590A-7+D150

ACS880-07-0590A-7+D150 ABB Drives, ACS880 Series, Drive, AC, 500HP, 690V, 505A,CT,IP22

MFG Item Number
ACS880-07-0590A-7+D150
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS880 Series
Item #
ACS880-07-0590A-7+D150
Drive, AC, 500HP, 690V, 505A,CT,IP22

ACS880 Series Information

  • AC Drive
  • Built for Torque Control
  • Intuitive User Interface
  • Can be Interconnected
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.

  • Phase: 3
  • .75‑2700 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Videos

Specifications

Specifications
Manufacturer Part Number ACS880-07-0590A-7+D150
Manufacturer ABB
Product Series ACS880
Family Series ABB Drives, ACS880 Series
Description Drive, AC, 500HP, 690V, 505A,CT,IP22 690Vin 3PH 600HP 571A VT W/DB Trans 84.5in.Hx44.5in.Wx27.5in.D ACS880
Phase 3
HP (Constant Torque Rating) 500 hp
HP (Variable Torque Rating) 600 hp
Amps (Constant Torque Rating) 505 A
Amps (Variable Torque Rating) 571 A
Brake DC Injection, Dynamic Braking, Flux Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Direct Torque Control
Mounting Panel
Nominal Input Voltage 575 VAC, 600 VAC, 690 VAC
AC Voltage 525-690 VAC
Frequency 500 Hz
Frame Size R11
Protection Rating IP22
Dynamic Braking Included
Height 84.5 "
Width 44.5 "
Depth 27.5 "
Comments Includes Safe Torque Off, Removable Memory Unit And Customizable Keypad With Startup Assistant.
Net Weight 1630 lbs
Gross Weight 1630 lbs
Alternatives
ACS880-07-0650A-7+D150
ACS880-07-0650A-7+D150
ABB Drives, ACS880 Series
ACS880-07-0721A-7+D150
ACS880-07-0721A-7+D150
ABB Drives, ACS880 Series