Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS880-07-0800A-7D150H359 ABB Drives, ACS880 Series, Drive, AC, 600HP, 690V, 598A,CT,IP22
MFG Item Number
ACS880-07-0800A-7+D150+H359
ACS880-07-0800A-7D150H359 ABB Drives, ACS880 Series, Drive, AC, 600HP, 690V, 598A,CT,IP22
MFG Item Number
ACS880-07-0800A-7+D150+H359
Item Number
ACS880-07-0800A-7D150H359
This item cannot be canceled or returned
Description
Item #
ACS880-07-0800A-7D150H359
Drive, AC, 600HP, 690V, 598A,CT,IP22
ACS880 Series Information
AC Drive Built for Torque Control Intuitive User Interface Can be Interconnected Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.
Phase: 3 .75‑2700 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Manufacturer Part Number
ACS880-07-0800A-7+D150+H359
Manufacturer
ABB
Product Series
ACS880
Family Series
ABB Drives, ACS880 Series
Description
Drive, AC, 600HP, 690V, 598A,CT,IP22 690Vin 3PH 800HP 768A VT W/DB Trans 84.5in.Hx99.6in.Wx27.5in.D ACS880
Phase
3
HP (Constant Torque Rating)
650 hp
HP (Variable Torque Rating)
850 hp
Amps (Constant Torque Rating)
598 A
Amps (Variable Torque Rating)
768 A
Brake
DC Injection, Dynamic Braking, Flux Braking
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
Direct Torque Control
Mounting
Panel
Nominal Input Voltage
575 VAC, 600 VAC, 690 VAC
AC Voltage
525-690 VAC
Frequency
500 Hz
Frame Size
1XD8T+2XR8I
Protection Rating
IP22
Dynamic Braking
Included
Height
84.5 "
Width
99.6 "
Depth
27.5 "
Comments
Includes Safe Torque Off, Removable Memory Unit And Customizable Keypad With Startup Assistant.
Net Weight
3590 lbs
Gross Weight
3590 lbs
ACS880-07-0800A-7D150H359
ABB Drives, ACS880 Series