Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS880-07-1320A-5+C+D+F+H ABB Drives, ACS880 Series, Drive, AC, 900HP, 480V, 987A, CT, N1
MFG Item Number
ACS880-07-1320A-5+C129+D150+F255+H359
ACS880-07-1320A-5+C+D+F+H ABB Drives, ACS880 Series, Drive, AC, 900HP, 480V, 987A, CT, N1
MFG Item Number
ACS880-07-1320A-5+C129+D150+F255+H359
Item Number
ACS880-07-1320A-5+C+D+F+H
This item cannot be canceled or returned
Description
Item #
ACS880-07-1320A-5+C+D+F+H
Drive, AC, 900HP, 480V, 987A, CT, N1
ACS880 Series Information
AC Drive Built for Torque Control Intuitive User Interface Can be Interconnected Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.
Phase: 3 .75‑2700 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Manufacturer Part Number
ACS880-07-1320A-5+C129+D150+F255+H359
Manufacturer
ABB
Product Series
ACS880
Family Series
ABB Drives, ACS880 Series
Description
Drive, AC, 900HP, 480V, 987A, CT, N1 ACS880-07-1320A-5+C129+D150+F255 +H359 W/DB Trans & Circuit Breaker
Phase
3
HP (Constant Torque Rating)
900 hp
HP (Variable Torque Rating)
1,000 hp
Amps (Constant Torque Rating)
987 A
Amps (Variable Torque Rating)
1,267 A
Brake
DC Injection, Dynamic Braking, Flux Braking
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
Direct Torque Control
Mounting
Panel
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-500 VAC
Frequency
500 Hz
Frame Size
2XD8T+2XR8I
Protection Rating
IP22
Dynamic Braking
Included
Height
84.5 "
Width
123.2 "
Depth
28.1 "
Comments
Includes Safe Torque Off, Removable Memory Unit And Customizable Keypad With Startup Assistant.
Net Weight
5020 lbs
Gross Weight
5020 lbs
ACS880-07-1320A-5+C+D+F+H
ABB Drives, ACS880 Series