Is something broken or in need of attention? Start your repair request here, and we'll take care of it
ACS880 Series Information
| Manufacturer Part Number | ACS880-14-260A-5 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-380-500V In, 200HP, 260A, Type OPEN, 1.1 overload, Assistant Bluetooth, HxWxD 68.54x28.07x20.16 in, ULH Module |
| Phase | 3 |
| HP (Constant Torque Rating) | 175 hp |
| HP (Variable Torque Rating) | 215 hp |
| Amps (Constant Torque Rating) | 240 A |
| Amps (Variable Torque Rating) | 247 A |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Net Weight | 439 lbs |
| Gross Weight | 439 lbs |