Is something broken or in need of attention? Start your repair request here, and we'll take care of it
ACS880 Series Information
| Manufacturer Part Number | ACS880-14-330A-7 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-525-690V In, 300HP, 289A, Type OPEN, 1.1 overload, Assistant Bluetooth, HxWxD 68.54x28.07x20.16 in, ULH Module |
| Phase | 3 |
| HP (Constant Torque Rating) | 335 hp |
| HP (Variable Torque Rating) | 420 hp |
| Amps (Constant Torque Rating) | 271 A |
| Amps (Variable Torque Rating) | 320 A |
| Nominal Input Voltage | 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 525-690 VAC |
| Net Weight | 439 lbs |
| Gross Weight | 439 lbs |