Is something broken or in need of attention? Start your repair request here, and we'll take care of it
ACS880 Series Information
| Manufacturer Part Number | ACS880-17-0174A-7 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC, 150HP, 690V, 144A, CT, N1 690Vin 3PH 175HP 168A VT 84.5in.Hx48.5in.Wx28.0in.D ACS880 Regen |
| Phase | 3 |
| HP (Constant Torque Rating) | 150 hp |
| HP (Variable Torque Rating) | 175 hp |
| Amps (Constant Torque Rating) | 144 A |
| Amps (Variable Torque Rating) | 168 A |
| Brake | AC Line Regenerative, DC Injection, Flux Braking |
| Closed Loop | Optional |
| AC Line Regenerative | Yes |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Direct Torque Control |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 525-690 VAC |
| Frequency | 500 Hz |
| Frame Size | R11 |
| Protection Rating | IP22 |
| Dynamic Braking | Not Included |
| Height | 84.5 " |
| Width | 48.5 " |
| Depth | 28 " |
| Comments | Line Regenerative, Includes Safe Torque Off, Removable Memory Unit & Keypad With Startup Assistant |
| Net Weight | 1655 lbs |
| Gross Weight | 1655 lbs |