Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS880-17-0580A-7B055C129 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 600V In, 600HP,
MFG Item Number
ACS880-17-0580A-7+B055+C129
ACS880-17-0580A-7B055C129 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 600V In, 600HP,
MFG Item Number
ACS880-17-0580A-7+B055+C129
Item Number
ACS880-17-0580A-7B055C129
This item cannot be canceled or returned
Description
Item #
ACS880-17-0580A-7B055C129
ACS880 AC Drv, 3P 600V In, 600HP,
ACS880 Series Information
AC Drive Built for Torque Control Intuitive User Interface Can be Interconnected Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.
Phase: 3 .75‑2700 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Manufacturer Part Number
ACS880-17-0580A-7+B055+C129
Manufacturer
ABB
Product Series
ACS880
Family Series
ABB Drives, ACS880 Series
Description
ACS880 AC Drive, 3-525-690V In, 600HP, 557A, Type 12, 1.1 overload, Assistant Bluetooth, HxWxD 91.14x48.43x35.35 in, Cabinet, UL approved components
Phase
3
HP (Constant Torque Rating)
450 hp
HP (Variable Torque Rating)
600 hp
Amps (Constant Torque Rating)
434 A
Amps (Variable Torque Rating)
557 A
Brake
DC Injection, Flux Braking, Regenerative
Closed Loop
Optional
AC Line Regenerative
Yes
Operator Controls
Keypad Included
NEMA Rating
NEMA 12
Motor Control-Max Level
Direct Torque Control
Mounting
Panel
Nominal Input Voltage
575 VAC, 600 VAC
AC Voltage
525-600 VAC
Frequency
500 Hz
Frame Size
1XR8I+1XR8I
Protection Rating
IP54
Dynamic Braking
Not Included
Height
91.2 "
Width
48.5 "
Depth
35.4 "
Comments
Line Regenerative, Includes Safe Torque Off, Removable Memory Unit & Keypad With Startup Assistant.
Net Weight
2602 lbs
Gross Weight
2602 lbs
ACS880-17-0580A-7B055C129
ABB Drives, ACS880 Series