ACS880-17-1950A-7+B5+C+H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS880-17-1950A-7+B5+C+H ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 600V In, 2000HP,

MFG Item Number
ACS880-17-1950A-7+B055+C129+H359

ACS880-17-1950A-7+B5+C+H ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 600V In, 2000HP,

MFG Item Number
ACS880-17-1950A-7+B055+C129+H359
Item Number
ACS880-17-1950A-7+B5+C+H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS880 Series
Item #
ACS880-17-1950A-7+B5+C+H
ACS880 AC Drv, 3P 600V In, 2000HP,

ACS880 Series Information

  • AC Drive
  • Built for Torque Control
  • Intuitive User Interface
  • Can be Interconnected
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.

  • Phase: 3
  • .75‑2700 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Videos

Specifications

Specifications
Manufacturer Part Number ACS880-17-1950A-7+B055+C129+H359
Manufacturer ABB
Product Series ACS880
Family Series ABB Drives, ACS880 Series
Description ACS880 AC Drive, 3-525-690V In, 2000HP, 1872A, Type 12, 1.1 overload, Assistant Bluetooth, HxWxD 91.14x174.41x28.11 in, Cabinet, UL approved components, Common motor terminal cubicle
Phase 3
HP (Constant Torque Rating) 1,500 hp
HP (Variable Torque Rating) 2,000 hp
Amps (Constant Torque Rating) 1,459 A
Amps (Variable Torque Rating) 1,872 A
Brake DC Injection, Flux Braking, Regenerative
Closed Loop Optional
AC Line Regenerative Yes
Operator Controls Keypad Included
NEMA Rating NEMA 12
Motor Control-Max Level Direct Torque Control
Mounting Panel
Nominal Input Voltage 575 VAC, 600 VAC
AC Voltage 525-600 VAC
Frequency 500 Hz
Frame Size 4XR8I+4XR8I
Protection Rating IP54
Dynamic Braking Not Included
Height 91.2 "
Width 174.4 "
Depth 28.1 "
Comments Line Regenerative, Includes Safe Torque Off, Removable Memory Unit & Keypad With Startup Assistant.
Net Weight 8930 lbs
Gross Weight 8930 lbs