ACS880-37-0174A-7B055C129

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS880-37-0174A-7B055C129 ABB Drives, ACS880 ULH Series, ACS880 AC Drv, 3P 600V In, 175HP,

MFG Item Number
ACS880-37-0174A-7+B055+C129

ACS880-37-0174A-7B055C129 ABB Drives, ACS880 ULH Series, ACS880 AC Drv, 3P 600V In, 175HP,

MFG Item Number
ACS880-37-0174A-7+B055+C129
Item Number
ACS880-37-0174A-7B055C129
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS880 ULH Series
Item #
ACS880-37-0174A-7B055C129
ACS880 AC Drv, 3P 600V In, 175HP,

ACS880 ULH Series Information

Specifications

Specifications
Manufacturer Part Number ACS880-37-0174A-7+B055+C129
Manufacturer ABB
Product Series ACS880 ULH
Family Series ABB Drives, ACS880 ULH Series
Description ACS880 AC Drive, 3-525-690V In, 175HP, 165A, Type 12, 1.1 overload, Assistant Bluetooth, HxWxD 91.14x48.43x27.95 in, Cabinet, UL approved components
Phase 3
HP (Constant Torque Rating) 150 hp
HP (Variable Torque Rating) 175 hp
Amps (Constant Torque Rating) 144 A
Amps (Variable Torque Rating) 168 A
Brake DC Injection, Flux Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 12
Motor Control-Max Level Direct Torque Control
Mounting Panel
Nominal Input Voltage 575 VAC, 600 VAC
AC Voltage 525-600 VAC
Frequency 500 Hz
Frame Size R11
Protection Rating IP54
Dynamic Braking Not Included
Height 91.2 "
Width 48.5 "
Depth 28 "
Comments Ultra-Low Harmonic, Includes Safe Torque Off, Removable Memory Unit & Keypad With Startup Assistant
Net Weight 1655 lbs
Gross Weight 1280 lbs
Alternatives
ACS880-37-0210A-7B055C129
ACS880-37-0210A-7B055C129
ABB Drives, ACS880 ULH Series
ACS880-37-0271A-7B055C129
ACS880-37-0271A-7B055C129
ABB Drives, ACS880 ULH Series
ACS880-37-0330A-7B055C129
ACS880-37-0330A-7B055C129
ABB Drives, ACS880 ULH Series
ACS880-37-0430A-7B055C129
ACS880-37-0430A-7B055C129
ABB Drives, ACS880 ULH Series
ACS880-37-0370A-7B055C129
ACS880-37-0370A-7B055C129
ABB Drives, ACS880 ULH Series