ACS880 Series Information
| Manufacturer Part Number | ACS880-37-0180A-5+B055+C129+D150 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC, 125HP, 480V, 156A, CT,N12 ACS880-37-0180A-5+B055+C129+D150 W/DB Trans ACH880 ULH |
| Phase | 3 |
| HP (Constant Torque Rating) | 120 hp |
| HP (Variable Torque Rating) | 150 hp |
| Amps (Constant Torque Rating) | 156 A |
| Amps (Variable Torque Rating) | 171 A |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |