ACS880 Series Information
| Manufacturer Part Number | ACS880-37-0370A-7+B054+C129+D150 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC, 300HP, 575V, 289A, CT, N1 ACS880-37-0370A-7+B054+C129+D150 W/DB Trans ACS880 ULH |
| Phase | 3 |
| HP (Constant Torque Rating) | 420 hp |
| HP (Variable Torque Rating) | 475 hp |
| Amps (Constant Torque Rating) | 330 A |
| Amps (Variable Torque Rating) | 360 A |
| Nominal Input Voltage | 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 525-690 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |