ACS880 Series Information
| Manufacturer Part Number | ACS880-37-0414A-5+C129+D150 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC, 300HP, 480V, 361A, CT, N1 480Vin 3PH 350HP 414A VT W/DB Trans 84.5in.Hx64.3in.Wx28.0in.D ACS880 ULH |
| Phase | 3 |
| HP (Constant Torque Rating) | 270 hp |
| HP (Variable Torque Rating) | 335 hp |
| Amps (Constant Torque Rating) | 361 A |
| Amps (Variable Torque Rating) | 393 A |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |