ACS880 ULH Series Information
| Manufacturer Part Number | ACS880-37-0570A-5+C129+D150 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 ULH |
| Family Series | ABB Drives, ACS880 ULH Series |
| Description | Drive, AC, 350HP, 480V, 426A, CT, N1 480Vin 3PH 450HP 547A VT W/DB Trans 84.5in.Hx48.5in.Wx35.4in.D ACS880 LH |
| Phase | 3 |
| HP (Constant Torque Rating) | 350 hp |
| HP (Variable Torque Rating) | 500 hp |
| Amps (Constant Torque Rating) | 426 A |
| Amps (Variable Torque Rating) | 547 A |
| Brake | DC Injection, Dynamic Braking, Flux Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Direct Torque Control |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Frequency | 500 Hz |
| Frame Size | 1XR8I+1XR8I |
| Protection Rating | IP22 |
| Dynamic Braking | Included |
| Height | 84.5 " |
| Width | 64.2 " |
| Depth | 35.4 " |
| Comments | Low Harmonic, Includes Safe Torque Off, Removable Memory Unit And Keypad With Startup Assistant. |
| Net Weight | 2602 lbs |
| Gross Weight | 2602 lbs |