ACS880 ULH Series Information
| Manufacturer Part Number | ACS880-37-0950A-7+B054+H359 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 ULH |
| Family Series | ABB Drives, ACS880 ULH Series |
| Description | Drive, AC, 700HP, 690V, 711A,CT,IP42 690Vin 3PH 1000HP 912A VT W/Air Filters ACS880 LH |
| Phase | 3 |
| HP (Constant Torque Rating) | 950 hp |
| HP (Variable Torque Rating) | 1,200 hp |
| Amps (Constant Torque Rating) | 711 A |
| Amps (Variable Torque Rating) | 912 A |
| Brake | DC Injection, Dynamic Braking, Flux Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Direct Torque Control |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 525-690 VAC |
| Frequency | 500 Hz |
| Frame Size | 2XR8I+2XR8I |
| Protection Rating | IP42 |
| Dynamic Braking | Optional (Internal) |
| Height | 84.5 " |
| Width | 99.6 " |
| Depth | 27.5 " |
| Comments | Low Harmonic, Includes Safe Torque Off, Removable Memory Unit And Keypad With Startup Assistant. |
| Net Weight | 4695 lbs |
| Gross Weight | 4695 lbs |