ACS880 ULH Series Information
| Manufacturer Part Number | ACS880-37-1010A-5+B054+C129+D150+H359 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 ULH |
| Family Series | ABB Drives, ACS880 ULH Series |
| Description | Drive, AC, 600HP, 480V, 755A, CT, N1 ACS880-37-1010A-5+B054+C129+D150+ H359 W/Air Flts & DB Trans ACS880 LH |
| Phase | 3 |
| HP (Constant Torque Rating) | 650 hp |
| HP (Variable Torque Rating) | 850 hp |
| Amps (Constant Torque Rating) | 755 A |
| Amps (Variable Torque Rating) | 970 A |
| Brake | DC Injection, Dynamic Braking, Flux Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Direct Torque Control |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Frequency | 500 Hz |
| Frame Size | 2XR8I+2XR8I |
| Protection Rating | IP42 |
| Dynamic Braking | Included |
| Height | 84.5 " |
| Width | 115.3 " |
| Depth | 27.5 " |
| Comments | Low Harmonic, Includes Safe Torque Off, Removable Memory Unit And Keypad With Startup Assistant. |
| Net Weight | 4695 lbs |
| Gross Weight | 4695 lbs |