ACS880 ULH Series Information
| Manufacturer Part Number | ACS880-37-1680A-7+B055+C129+H359 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 ULH |
| Family Series | ABB Drives, ACS880 ULH Series |
| Description | ACS880 AC Drive, 3-525-690V In, 1700HP, 1613A, Type 12, 1.1 overload, Assistant Bluetooth, HxWxD 91.14x150.79x28.11 in, Cabinet, UL approved components, Common motor terminal cubicle |
| Phase | 3 |
| HP (Constant Torque Rating) | 1,250 hp |
| HP (Variable Torque Rating) | 1,750 hp |
| Amps (Constant Torque Rating) | 1,257 A |
| Amps (Variable Torque Rating) | 1,613 A |
| Brake | DC Injection, Dynamic Braking, Flux Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 12 |
| Motor Control-Max Level | Direct Torque Control |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC, 600 VAC |
| AC Voltage | 525-600 VAC |
| Frequency | 500 Hz |
| Frame Size | 3XR8I+3XR8I |
| Protection Rating | IP54 |
| Dynamic Braking | Not Included |
| Height | 91.2 " |
| Width | 150.8 " |
| Depth | 28.1 " |
| Comments | Low Harmonic, Includes Safe Torque Off, Removable Memory Unit And Keypad With Startup Assistant. |
| Net Weight | 7231 lbs |
| Gross Weight | 7231 lbs |