ACS880 ULH Series Information
| Manufacturer Part Number | ACS880-37-1950A-7+B055+H359 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 ULH |
| Family Series | ABB Drives, ACS880 ULH Series |
| Description | Drive, AC, 1500HP,690V,1459A,CT,IP54 690Vin 3PH 2000HP 1872A VT 91.2in.Hx174.4in.Wx28.1in.D ACS880 LH |
| Phase | 3 |
| HP (Constant Torque Rating) | 1,850 hp |
| HP (Variable Torque Rating) | 2,500 hp |
| Amps (Constant Torque Rating) | 1,459 A |
| Amps (Variable Torque Rating) | 1,872 A |
| Brake | DC Injection, Dynamic Braking, Flux Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 12 |
| Motor Control-Max Level | Direct Torque Control |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 525-690 VAC |
| Frequency | 500 Hz |
| Frame Size | 4XR8I+4XR8I |
| Protection Rating | IP54 |
| Dynamic Braking | Not Included |
| Height | 91.2 " |
| Width | 174.4 " |
| Depth | 28.1 " |
| Comments | Low Harmonic, Includes Safe Torque Off, Removable Memory Unit And Keypad With Startup Assistant. |
| Net Weight | 8930 lbs |
| Gross Weight | 8930 lbs |