ACSE040805SQD13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACSE040805SQD13 Appleton Starters, ACSE Series, MANUAL STR SQD SIZE 1 3P

MFG Item Number
ACSE040805SQD13

ACSE040805SQD13 Appleton Starters, ACSE Series, MANUAL STR SQD SIZE 1 3P

MFG Item Number
ACSE040805SQD13
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, ACSE Series
Item #
ACSE040805SQD13
MANUAL STR SQD SIZE 1 3P

ACSE Series Information

  • Explosionproof, Dust‑Ignitionproof, Waterproof
  • Supplied with Square D, Allen Bradley or GE manual motor starters using three overloads
  • Mating surfaces are precision milled to exceed explosionproof specifications. Covers secure with stainless steel (300 Series) hex head bolts
  • Bolt on mounting feet
  • Push buttons are positive operating and can be locked in the stop position
Appleton explosionproof, dust‑ignitionproof, waterproof ACSE Series pushbutton manual motor starters are mounted in rugged, compact enclosures. They are designed for starting single and polyphase Vac or Vdc motors.

Specifications

Specifications
Manufacturer Part Number ACSE040805SQD13
Manufacturer Appleton
Product Series ACSE
Family Series Appleton Starters, ACSE Series
Description MANUAL STR SQD SIZE 1 3P
Phase 3
Number of Poles 3
Approvals CSA, UL
Comments For Single and Polyphase Motors, Aluminum Enclosure, Explosionproof, Dust-Ignitionproof, Waterproof
Net Weight 0 lbs
Gross Weight 0 lbs