Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACSNK-154-1245 IDEC Switches, CSTM CAM Siemens = RS:B0157301
MFG Item Number
ACSNK-154-1245
ACSNK-154-1245 IDEC Switches, CSTM CAM Siemens = RS:B0157301
MFG Item Number
ACSNK-154-1245
Description
CSTM CAM Siemens = RS:B0157301
Specifications
Specifications
| Manufacturer Part Number |
ACSNK-154-1245 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
CSTM CAM Siemens = RS:B0157301 |
| Number of Poles |
1 |
| Number of Positions |
5 |
| Current Rating |
10 A, 8 A |
| Selector Function |
Maintained |
| Max Voltage |
440 VDC, 600 VAC |
| Mounting |
Panel Mount |
| Protection Rating |
IP65 |
| Bezel |
Metal Round |
| Operator Color |
Key |
| NEMA Rating |
NEMA 13, NEMA 4 |
| Approvals |
CCC, CE, CSA, UL |
| Comments |
45 Degrees |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ACSNK-154-1245
IDEC Switches