Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACSNK-234-OR-HB-C2004
MFG Item Number
ACSNK-234-OR-HB-C2004
This item cannot be canceled or returned
Description
Item #
ACSNK-234-OR-HB-C2004
- Wide Variety of Heavy‑Duty Oiltight Cam Switches
- Contact Blocks Rated 600V, 10A
- Operators Available up to 12 Positions
Specifications
Specifications
| Manufacturer Part Number |
ACSNK-234-OR-HB-C2004 |
| Manufacturer |
IDEC |
| Product Series |
CS |
| Family Series |
IDEC Switches, CS Series |
| Description |
CAM SWITCH |
| Number of Positions |
3 |
| Off Position |
No |
| Selector Function |
Spring Return From Right |
| Bezel |
Plastic Square |
| Operator Color |
Black |
| Comments |
45 Degrees |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ACSNK-234-OR-HB-C2004
IDEC Switches, CS Series