Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACSNO-134-RR-YB-C1008
MFG Item Number
ACSNO-134-RR-YB-C1008
This item cannot be canceled or returned
Description
Item #
ACSNO-134-RR-YB-C1008
- Wide Variety of Heavy‑Duty Oiltight Cam Switches
- Contact Blocks Rated 600V, 10A
- Operators Available up to 12 Positions
Specifications
Specifications
| Manufacturer Part Number |
ACSNO-134-RR-YB-C1008 |
| Manufacturer |
IDEC |
| Product Series |
CS |
| Family Series |
IDEC Switches, CS Series |
| Description |
Cam Switch |
| Type |
Ammeter Switch, Voltmeter Switch |
| Number of Positions |
3 |
| Selector Function |
Spring Return From Right and Left |
| Bezel |
Metal Square |
| NEMA Rating |
NEMA 13, NEMA 4 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ACSNO-134-RR-YB-C1008
IDEC Switches, CS Series