Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACSNO-244-RO-SB-C2008
MFG Item Number
ACSNO-244-RO-SB-C2008
This item cannot be canceled or returned
Description
Item #
ACSNO-244-RO-SB-C2008
- Wide Variety of Heavy‑Duty Oiltight Cam Switches
- Contact Blocks Rated 600V, 10A
- Operators Available up to 12 Positions
Specifications
Specifications
| Manufacturer Part Number |
ACSNO-244-RO-SB-C2008 |
| Manufacturer |
IDEC |
| Product Series |
CS |
| Family Series |
IDEC Switches, CS Series |
| Description |
Cam Switch |
| Number of Positions |
4 |
| Off Position |
No |
| Selector Function |
Spring Return from Left |
| Bezel |
Plastic Square |
| Operator Color |
Black |
| Comments |
45 Degrees |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ACSNO-244-RO-SB-C2008
IDEC Switches, CS Series