ACT-DA08
Dwyer Instruments Dampers, ACT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACT-DA08

Dwyer Instruments Dampers, ACT Series

ACT-DA08

Dwyer Instruments Dampers, ACT Series
Double Acting Black Body Red Caps
MFG Item Number
ACT-DA08
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, ACT Series
Item #
ACT-DA08
Double Acting Black Body Red Caps

ACT Series Information

The W.E. Anderson Series ACT Actuators are available in either pneumatic or electric models. The wide range of torques and voltages means there is an actuator for almost any application. The standard ISO 5211 mounting configuration makes installation to any valve or damper quick and simple. W.E. Anderson pneumatic ACT models are a compact rack‑and‑pinion design with a symmetrical structure that ensures fast and steady action, high precision and high output power.

Product Applications
  • Designed for quarter turn valve or damper control


Specifications

Specifications
Manufacturer Part Number ACT-DA08
Manufacturer Dwyer Instruments
Product Series ACT
Family Series Dwyer Instruments Dampers, ACT Series
Description Double Acting Black Body Red Caps Size 125 2993 In-Lb
Control Signal Double Acting Pneumatic
Fail-Safe Mode Spring Return
Torque Rating 2,993 lb-in
Mounting NAMUR Configuration
Internal Aux Switches 0
Electrical Connection Cable
Operating Temperature -40-176 °F
Net Weight 0 lbs
Gross Weight 0 lbs