Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACI-Automation Components Current Transformers, AcuCT-075R Series
ACUCT-075R-50-333
ACI-Automation Components Current Transformers, AcuCT-075R Series
Current Transformer, 50A, High
Item Number
ACUCT-075R-50-333
This item cannot be canceled or returned
Description
Current Transformers, AcuCT-075R Series
Current Transformer, 50A, High
AcuCT-075R Series Information
Current Transformer Split Core High Accuracy Convert AC Current to AC Millivolt Signal Compact, Lightweight Current transformers are useful in many industrial and commercial applications. Due to their lightweight and compact nature, transportation and installation is efficient and easy.
Specifications
Specifications
Manufacturer Part Number
148213
Manufacturer
ACI-Automation Components
Product Series
AcuCT-075R
Family Series
ACI-Automation Components Current Transformers, AcuCT-075R Series
Description
Current Transformer, 50A, High Accuracy, Split Core, 0.75in. Aperture, 333mV Output, 2.5m Leads
Core Type
Split Core
Aperture Size
0.768 X .748 "
Current Ratio
50:1
Frequency
50-60 Hz
Insulation Level (V)
3,000 V
Mounting
None
Termination
Wire Leads
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
ACUCT-075R-50-333
ACI-Automation Components Current Transformers, AcuCT-075R Series