ACUCT-125R-400-333
ACI-Automation Components Current Transformers, AcuCT-125R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACUCT-125R-400-333

ACI-Automation Components Current Transformers, AcuCT-125R Series

ACUCT-125R-400-333

ACI-Automation Components Current Transformers, AcuCT-125R Series
Current Transformer, 400A, High
Item Number
ACUCT-125R-400-333
MFG Item Number
148222
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, AcuCT-125R Series
Item #
ACUCT-125R-400-333
Current Transformer, 400A, High

AcuCT-125R Series Information

  • Current Transformer
  • Split Core
  • High Accuracy
  • Convert AC Current to AC Millivolt Signal
  • Compact, Lightweight
Current transformers are useful in many industrial and commercial applications. Due to their lightweight and compact nature, transportation and installation is efficient and easy.

Specifications

Specifications
Manufacturer Part Number 148222
Manufacturer ACI-Automation Components
Product Series AcuCT-125R
Family Series ACI-Automation Components Current Transformers, AcuCT-125R Series
Description Current Transformer, 400A, High Accuracy, Split Core, 1.25in. Aperture, 333mV Output, 2.5m Leads
Core Type Split Core
Aperture Size 1.26 x 1.26 "
Current Ratio 400:1
Frequency 50-60 Hz
Insulation Level (V) 3,000 V
Mounting None
Termination Wire Leads
Net Weight 0.4 lbs
Gross Weight 0.4 lbs