ACUCT-4161R-2000-333
ACI-Automation Components Current Transformers, AcuCT-4161R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACUCT-4161R-2000-333

ACI-Automation Components Current Transformers, AcuCT-4161R Series

ACUCT-4161R-2000-333

ACI-Automation Components Current Transformers, AcuCT-4161R Series
Current Transformer, 2000A, High
Item Number
ACUCT-4161R-2000-333
MFG Item Number
148236
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, AcuCT-4161R Series
Item #
ACUCT-4161R-2000-333
Current Transformer, 2000A, High

AcuCT-4161R Series Information

Specifications

Specifications
Manufacturer Part Number 148236
Manufacturer ACI-Automation Components
Product Series AcuCT-4161R
Family Series ACI-Automation Components Current Transformers, AcuCT-4161R Series
Description Current Transformer, 2000A, High Accuracy, Split Core, 4.1in. x 6.1in. Aperture, 333mV Output, 2.5m Leads
Core Type Split Core
Aperture Size 4.13 x 6.1 "
Current Ratio 2,000:1
Frequency 50-60 Hz
Insulation Level (V) 5,000 V
Mounting None
Termination Wire Leads
Net Weight 5.8 lbs
Gross Weight 5.8 lbs