ACUCT-H040-40:333
ACI-Automation Components Current Transformers, AcuCT-H040 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACUCT-H040-40:333

ACI-Automation Components Current Transformers, AcuCT-H040 Series

ACUCT-H040-40:333

ACI-Automation Components Current Transformers, AcuCT-H040 Series
Current Transformer, 40A, Hinged
Item Number
ACUCT-H040-40:333
MFG Item Number
148161
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, AcuCT-H040 Series
Item #
ACUCT-H040-40:333
Current Transformer, 40A, Hinged

AcuCT-H040 Series Information

  • Current Transformer
  • Transforms AC Current into AC Millivolt Signal
  • Hinged Split‑Core
  • Easy Installation
  • Termination: Wire Leads
Transformers used to convert current into millivolts. Useful in electrical panels, industrial applications, predicted maintenance, and renewable energy. Compact and lightweight for easy installation.

Specifications

Specifications
Manufacturer Part Number 148161
Manufacturer ACI-Automation Components
Product Series AcuCT-H040
Family Series ACI-Automation Components Current Transformers, AcuCT-H040 Series
Description Current Transformer, 40A, Hinged Split Core, 0.4in. Aperture, 333mV Output, 2.5m Leads
Core Type Split Core
Aperture Size 0.4 " Dia.
Current Ratio 40:40
Frequency 50-60 Hz
Mounting None
Termination Wire Leads
Approvals CE, UR
Net Weight 0.19 lbs
Gross Weight 0.245 lbs