Series Information
| Manufacturer Part Number | ACV-50T |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | OZ-Gedney Type ACV 90 DEG Center Stopped 2-Screw Clamp Connector, Size: 1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 25/32 - 61/64 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, 7/16 IN Thread Length, Dimension A: |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit), Non-Metallic Conduit |
| Connection Type | Clamp, Hub |
| Angle | 90 ° |
| Trade Size | 1/2 " |
| Insulated Throat | Yes |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.21 lbs |