Series Information
| Manufacturer Part Number | ACW800W-FMU600-3 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Circuit Breakers |
| Description | CB 3P TA. MF. 600A 65kA |
| Poles | 3 |
| Current Rating | 400-500 A, 480-600 A, 640-800 A |
| Max Voltage | 600 VAC |
| Trip Unit | Adj. Thermal / Fixed Magnetic |
| Electronic Trip Unit | FMU |
| Mounting | Panel |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| 100% Rated | No |
| Terminal Type | Lugs Included |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| Approvals | cULus, IEC, UL |
| Gross Weight | 45.987 lbs |
| Net Weight | 45.987 lbs |