Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACX04-F99-I-V15 Pepperl Fuchs Sensors, Inclination Sensors, 227701
ACX04-F99-I-V15 Pepperl Fuchs Sensors, Inclination Sensors, 227701
Item Number
ACX04-F99-I-V15
This item cannot be canceled or returned
Description
Inclination Sensors, 227701
Specifications
Specifications
| Manufacturer Part Number |
227701 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Sensors |
| Description |
Inclination Sensors, 227701 |
| Number of Axes |
1 |
| Measurement Range |
0-180 ° |
| Connection Type |
(1) 5-Pin M12 Connector |
| Interface Type |
Analog |
| Output |
4-20 mA |
| Nominal Voltage |
12 VDC, 24 VDC |
| Voltage |
10-30 VDC |
| Material |
PA |
| Approvals |
CE, cULus |
| Protection Rating |
IP68, IP69K |
| Operating Temperature |
-40-185 °F |
| Net Weight |
0.5666 lbs |
| Gross Weight |
0.5666 lbs |
ACX04-F99-I-V15
Pepperl Fuchs Sensors