Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Federal Signal Audible Signaling Devices, AD Series
AD-26C
Federal Signal Audible Signaling Devices, AD Series
INTERCOM 12V PRIMARY UNIT
This item cannot be canceled or returned
Description
Audible Signaling Devices, AD Series
INTERCOM 12V PRIMARY UNIT
Heavy‑duty industrial intercom for indoor/outdoor application Single‑channel, two‑way communications Integrated volume control and Talk/Listen switch Balanced line output 25‑watt speaker Cast aluminum housing with rugged powder coat finish Conformal coated PCBA Marine Listed Designed for single‑channel, two‑way indoor and outdoor communication applications, Wall‑Mount Intercoms feature integrated volume control, TALK/LISTEN switch, corrosion‑resistant cast aluminum housing with rugged powder coat finish (Type 4X enclosure), reliable 25‑watt speaker, and balanced line output.
Specifications
Specifications
Manufacturer Part Number
AD-26C
Manufacturer
Federal Signal
Product Series
AD
Family Series
Federal Signal Audible Signaling Devices, AD Series
Description
Atkinson Dynamics Wall Mount Intercom, 12VDC, Primary Unit - Available in 12VDC, 24VDC, 120VAC or 240VAC. Heavy-duty industrial intercom for indoor or outdoor applications. Single channel, two-way communications. Integrated volume control and
Voltage
12 VDC
Nominal Voltage
12 VDC
Mounting
Wall
PLC Compatible
No
Current Rating
1.47 A
Operating Temperature
-31-150 °F
Explosion Proof
No
Hazardous Location
No
NEMA Rating
NEMA 4X
Approvals
CSFM, cUL, UL
Comments
Marine Rated
Net Weight
8.925 lbs
Gross Weight
11 lbs
AD-26C
Federal Signal Audible Signaling Devices, AD Series