AD-27A-7
Federal Signal Audible Signaling Devices, AD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AD-27A-7

Federal Signal Audible Signaling Devices, AD Series

AD-27A-7

Federal Signal Audible Signaling Devices, AD Series
INTERCOM 120V CALL BTN MIC READY
MFG Item Number
AD-27A-7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, AD Series
Item #
AD-27A-7
INTERCOM 120V CALL BTN MIC READY

AD Series Information

  • Heavy‑duty industrial intercom for indoor/outdoor application
  • Single‑channel, two‑way communications
  • Integrated volume control and Talk/Listen switch
  • Balanced line output
  • 25‑watt speaker
  • Cast aluminum housing with rugged powder coat finish
  • Conformal coated PCBA
  • Marine Listed
Designed for single‑channel, two‑way indoor and outdoor communication applications, Wall‑Mount Intercoms feature integrated volume control, TALK/LISTEN switch, corrosion‑resistant cast aluminum housing with rugged powder coat finish (Type 4X enclosure), reliable 25‑watt speaker, and balanced line output.


Specifications

Specifications
Manufacturer Part Number AD-27A-7
Manufacturer Federal Signal
Product Series AD
Family Series Federal Signal Audible Signaling Devices, AD Series
Description Atkinson Dynamics Wall Mount Intercom, 120VAC, Call Button, Microphone Ready - Available in 12VDC, 24VDC, 120VAC or 240VAC. Heavy-duty industrial intercom for indoor or outdoor applications. Single channel, two-way communications. Integrated volume
Nominal Voltage 120 VAC
Mounting Wall
PLC Compatible No
Current Rating 0.24 A
Operating Temperature -31-150 °F
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 4X
Approvals CSA, cUL, UL
Comments Marine Rated
Net Weight 9.39 lbs
Gross Weight 11 lbs