AD047-007-P2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AD047-007-P2

Apex Dynamics Gearboxes

AD047-007-P2

Apex Dynamics Gearboxes
AD Series, Std Backlash
MFG Item Number
AD047-007-P2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
AD047-007-P2
AD Series, Std Backlash

Series Information

Specifications

Specifications
Manufacturer Part Number AD047-007-P2
Manufacturer Apex Dynamics
Family Series Apex Dynamics Gearboxes
Description AD Series, Std Backlash
Ratio 7:1
Nominal Torque 168.2 in-lbs
Output Shaft Type Parallel Belt Pulley
Input Type Face
Material Stainless Steel
Net Weight 1.46 lbs
Gross Weight 1.96 lbs