AD047-010-P1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AD047-010-P1 Apex Dynamics Gearboxes, AD Series, Low Backlash

MFG Item Number
AD047-010-P1

AD047-010-P1 Apex Dynamics Gearboxes, AD Series, Low Backlash

MFG Item Number
AD047-010-P1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
AD047-010-P1
AD Series, Low Backlash

Series Information

Specifications

Specifications
Manufacturer Part Number AD047-010-P1
Manufacturer Apex Dynamics
Family Series Apex Dynamics Gearboxes
Description AD Series, Low Backlash
Ratio 10:1
Nominal Torque 123.9 in-lbs
Output Shaft Type Parallel Belt Pulley
Input Type Face
Material Stainless Steel
Net Weight 1.48 lbs
Gross Weight 1.99 lbs